Motion
79459194

Made in USA
79459194

5/16-18 UNC, 2-3/4" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 5 Steel, Zinc-Plated Finish, 1/2" Hex
MI ITEM #11706131
MFR #79459194
List Price$1.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
79459194

5/16-18 UNC, 2-3/4" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 5 Steel, Zinc-Plated Finish, 1/2" Hex
MI ITEM #11706131
MFR #79459194

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.35/each for your price

Overview

Mfr description
79459194 79459194 5/16-18X2-3/4 GR5 ZP P
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Coating
    Zinc-Plated
  • Fastener Standard
    ASME B18.2.1; SAE J429
  • Hex Size
    1/2 in
  • Length
    2-3/4 in
  • Material
    Steel
  • Material Grade
    Grade 5
  • Thread Size
    5/16-18 in
  • Thread Standard
    UNC
  • Threading
    Partially Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text