Motion
79459236

Made in USA
79459236

3/8-16 UNC, 7-1/2" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 5 Steel, Zinc-Plated Finish, 9/16" Hex
MI ITEM #11706134
MFR #79459236
List Price$6.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
79459236

3/8-16 UNC, 7-1/2" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 5 Steel, Zinc-Plated Finish, 9/16" Hex
MI ITEM #11706134
MFR #79459236

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.55/each for your price

Overview

Mfr description
79459236 79459236 3/8-16X7-1/2 GR5 ZP PA
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Coating
    Zinc-Plated
  • Fastener Standard
    ASME B18.2.1; SAE J429
  • Hex Size
    9/16 in
  • Length
    7-1/2 in
  • Material
    Steel
  • Material Grade
    Grade 5
  • Thread Size
    3/8-16 in
  • Thread Standard
    UNC
  • Threading
    Partially Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text