Motion
79459731

Made in USA
79459731

5/8-18 UNF, 7-1/2" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 5 Steel, Zinc-Plated Finish, 15/16" Hex
MI ITEM #11706159
MFR #79459731
List Price$11.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
79459731

5/8-18 UNF, 7-1/2" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 5 Steel, Zinc-Plated Finish, 15/16" Hex
MI ITEM #11706159
MFR #79459731

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.03/each for your price

Overview

Mfr description
79459731 79459731 5/8-18X7-1/2 GR5 ZP PA
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Coating
    Zinc-Plated
  • Fastener Standard
    ASME B18.2.1
  • Hex Size
    15/16 in
  • Length
    7-1/2 in
  • Material
    Steel
  • Material Grade
    Grade 5
  • Thread Size
    5/8-18 in
  • Thread Standard
    UNF
  • Threading
    Partially Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text