Motion
79461281

Made in USA
79461281

1-8 UNC, 3" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 5 Steel, Zinc-Plated Finish, 1-1/2" Hex
MI ITEM #11706179
MFR #79461281
List Price$14.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
79461281

1-8 UNC, 3" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 5 Steel, Zinc-Plated Finish, 1-1/2" Hex
MI ITEM #11706179
MFR #79461281

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.95/each for your price

Overview

Mfr description
79461281 79461281 1-8X3 GR5 ZP FULL THRE
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Coating
    Zinc-Plated
  • Fastener Standard
    ASME B18.2.1; SAE J429
  • Hex Size
    1-1/2 in
  • Length
    3 in
  • Material
    Steel
  • Material Grade
    Grade 5
  • Thread Size
    1-8 in
  • Thread Standard
    UNC
  • Threading
    Partially Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text