Motion
79461620

Made in USA
79461620

5/16-18 UNC, 3-1/2" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 5 Steel, Zinc-Plated Finish, 1/2" Hex
MI ITEM #11706197
MFR #79461620
List Price$1.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
79461620

5/16-18 UNC, 3-1/2" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 5 Steel, Zinc-Plated Finish, 1/2" Hex
MI ITEM #11706197
MFR #79461620

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.83/each for your price

Overview

Mfr description
79461620 79461620 5/16-18X3-1/2 GR5 ZP F
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Coating
    Zinc-Plated
  • Fastener Standard
    ASME B18.2.1; SAE J429
  • Hex Size
    1/2 in
  • Length
    3-1/2 in
  • Material
    Steel
  • Material Grade
    Grade 5
  • Thread Size
    5/16-18 in
  • Thread Standard
    UNC
  • Threading
    Fully Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text