Motion
79461885

Made in USA
79461885

7/16-14 UNC, 3" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 5 Steel, Zinc-Plated Finish, 5/8" Hex
MI ITEM #11706207
MFR #79461885
List Price$2.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
79461885

7/16-14 UNC, 3" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 5 Steel, Zinc-Plated Finish, 5/8" Hex
MI ITEM #11706207
MFR #79461885

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.48/each for your price

Overview

Mfr description
79461885 79461885 7/16-14X3 GR5 ZP FULL
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Coating
    Zinc-Plated
  • Fastener Standard
    ASME B18.2.1; SAE J429
  • Hex Size
    5/8 in
  • Length
    3 in
  • Material
    Steel
  • Material Grade
    Grade 5
  • Thread Size
    7/16-14 in
  • Thread Standard
    UNC
  • Threading
    Fully Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text