Motion
79611323

Made in USA
79611323

Steel Surface Hardening Compound: 10 Lb. Resealable Pail
MI ITEM #11706224
MFR #79611323
List Price$696.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
79611323

Steel Surface Hardening Compound: 10 Lb. Resealable Pail
MI ITEM #11706224
MFR #79611323

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$696.50/each for your price

Overview

Mfr description
79611323 79611323 10LB INSTANT CHERRY CA

Specifications

  • Container Size
    10 lbs
  • Container Type
    Pail (re-sealable)
  • Type
    Steel Surface-Hardening Compound

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought