Motion
79611331

Made in USA
79611331

Steel Surface Hardening Compound: 5 Lb. Resealable Pail
Mi Item #11706225
MFR #79611331
Price$388.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
79611331

Steel Surface Hardening Compound: 5 Lb. Resealable Pail
Mi Item #11706225
MFR #79611331

Mfr description
79611331 79611331 5LB INSTANT CHERRY CAS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$388.48/each

Specifications

Dimensions

  • Container Size
    5 lbs

Details

  • Container Type
    Pail (re-sealable)
  • Type
    Steel Surface-Hardening Compound
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)