Motion
79691622

Made in USA
79691622

1/4 x 1/4" Shank, Offset Threading Single Point Tool Bit, ER-4, Grade C5
Mi Item #11706230
MFR #79691622
Price$12.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
79691622

1/4 x 1/4" Shank, Offset Threading Single Point Tool Bit, ER-4, Grade C5
Mi Item #11706230
MFR #79691622

Mfr description
79691622 79691622 EOR4 1/4X1/4X2"C5 RH C
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.13/each

Specifications

Dimensions

  • Included Angle
    60 °
  • Overall Length
    2 in
  • Shank Height
    1/4 in
  • Shank Width
    1/4 in

Details

  • Cutting Application
    Threading & V-Grooving to Shoulder
  • Cutting Direction
    Right Hand
  • Industry Standard Number
    ER-4
  • Tip Material
    Carbide
  • Tip Material Grade
    C5
  • Tool Bit Style Code
    ER
  • Tool Bit Type
    Offset Threading
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)