Motion
79691648

Made in USA
79691648

1/4 x 1/4" Shank, Offset Threading Single Point Tool Bit, EL-4, Grade C5
MI ITEM #11706231
MFR #79691648
List Price$13.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
79691648

1/4 x 1/4" Shank, Offset Threading Single Point Tool Bit, EL-4, Grade C5
MI ITEM #11706231
MFR #79691648

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.08/each for your price

Overview

Mfr description
79691648 79691648 EOL4 1/4X1/4X2 C5 CARB
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications

Specifications

  • Cutting Application
    Threading & V-Grooving to Shoulder
  • Cutting Direction
    Left Hand
  • Included Angle
    60 °
  • Industry Standard Number
    EL-4
  • Overall Length
    2 in
  • Shank Height
    1/4 in
  • Shank Width
    1/4 in
  • Tip Material
    Carbide
  • Tip Material Grade
    C5
  • Tool Bit Style Code
    EL
  • Tool Bit Type
    Offset Threading

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text