Motion
79691820

Made in USA
79691820

1 x 1" Shank, Threading Single Point Tool Bit, E-16, Grade C5
Mi Item #11706234
MFR #79691820
Price$62.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
79691820

1 x 1" Shank, Threading Single Point Tool Bit, E-16, Grade C5
Mi Item #11706234
MFR #79691820

Mfr description
79691820 79691820 E16 1X1X7" C5 CARBIDE
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$62.03/each

Specifications

Dimensions

  • Included Angle
    60 °
  • Overall Length
    7 in
  • Shank Height
    1 in
  • Shank Width
    1 in

Details

  • Cutting Application
    Chamfering; Threading; Undercutting; V-Grooving
  • Cutting Direction
    Neutral
  • Industry Standard Number
    E-16
  • Tip Material
    Carbide
  • Tip Material Grade
    C5
  • Tool Bit Style Code
    E
  • Tool Bit Type
    Threading
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)