Motion
79691838

Made in USA
79691838

5/16 x 5/16" Shank, Round Shank Boring Single Point Tool Bit, TRC-5, Grade C5
MI ITEM #11706235
MFR #79691838
List Price$35.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
79691838

5/16 x 5/16" Shank, Round Shank Boring Single Point Tool Bit, TRC-5, Grade C5
MI ITEM #11706235
MFR #79691838

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$35.70/each for your price

Overview

Mfr description
79691838 79691838 TRC5 5/16X1-1/2" C5 CA
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications

Specifications

  • Cutting Application
    Square Shoulder Boring in 30° Bars
  • Cutting Direction
    Neutral
  • Industry Standard Number
    TRC-5
  • Nose Radius
    1/64 in
  • Overall Length
    1-1/2 in
  • Shank Height
    5/16 in
  • Shank Width
    5/16 in
  • Tip Material
    Carbide
  • Tip Material Grade
    C5
  • Tool Bit Style Code
    TRC
  • Tool Bit Type
    Round Shank Boring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought