Motion
79691853

Made in USA
79691853

1/2 x 1/2" Shank, Round Shank Boring Single Point Tool Bit, TRC-8, Grade C5
MI ITEM #11706237
MFR #79691853
Price$39.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
79691853

1/2 x 1/2" Shank, Round Shank Boring Single Point Tool Bit, TRC-8, Grade C5
MI ITEM #11706237
MFR #79691853

Mfr description
79691853 79691853 TRC8 1/2X2-1/2" C5 CAR
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.08/each

Specifications

Dimensions

  • Nose Radius
    1/32 in
  • Overall Length
    2-1/2 in
  • Shank Height
    1/2 in
  • Shank Width
    1/2 in

Details

  • Cutting Application
    Square Shoulder Boring in 30° Bars
  • Cutting Direction
    Neutral
  • Industry Standard Number
    TRC-8
  • Tip Material
    Carbide
  • Tip Material Grade
    C5
  • Tool Bit Style Code
    TRC
  • Tool Bit Type
    Round Shank Boring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)