Motion
79691861

Made in USA
79691861

3/8 x 3/8" Shank, Round Shank Boring Single Point Tool Bit, TRE-6, Grade C5
MI ITEM #11706238
MFR #79691861
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
79691861

3/8 x 3/8" Shank, Round Shank Boring Single Point Tool Bit, TRE-6, Grade C5
MI ITEM #11706238
MFR #79691861

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
79691861 79691861 TRE6 3/8X1-3/4" C5 SEL
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications

Specifications

  • Cutting Application
    Square Shoulder Boring in 45° Bars
  • Cutting Direction
    Neutral
  • Industry Standard Number
    TRE-6
  • Lead Angle
    15
  • Nose Radius
    1/64 in
  • Overall Length
    1-3/4 in
  • Shank Height
    3/8 in
  • Shank Width
    3/8 in
  • Tip Material
    Carbide
  • Tip Material Grade
    C5
  • Tool Bit Style Code
    TRE
  • Tool Bit Type
    Round Shank Boring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text