Specifications
Dimensions
- Lead Angle15
- Nose Radius1/32 in
- Overall Length2-1/2 in
- Shank Height1/2 in
- Shank Width1/2 in
Details
- Cutting ApplicationSquare Shoulder Boring in 45° Bars
- Cutting DirectionNeutral
- Industry Standard NumberTRE-8
- Tip MaterialCarbide
- Tip Material GradeC2
- Tool Bit Style CodeTRE
- Tool Bit TypeRound Shank Boring
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)