Motion
79695045

Made in USA
79695045

2" Diam x 1/16" Thick, 1/2" Arbor Hole Diam, 190 Teeth, Solid Carbide Jeweler's Saw - Uncoated
MI ITEM #11706245
MFR #79695045
List Price$266.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
79695045

2" Diam x 1/16" Thick, 1/2" Arbor Hole Diam, 190 Teeth, Solid Carbide Jeweler's Saw - Uncoated
MI ITEM #11706245
MFR #79695045

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$266.45/each for your price

Overview

Mfr description
79695045 79695045 2X1/16X1/2" 190T INTER
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Arbor Hole Diameter
    1/2 in
  • Blade Diameter
    2 in
  • Blade Thickness
    0.0625 in
  • Finish Coating
    Uncoated
  • Material
    Solid Carbide
  • Number Of Teeth
    190

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text