Motion
79695078

Made in USA
79695078

1-1/4" x 1/8" 24 Tooth Solid Carbide Slitting & Slotting Saw, Uncoated, 1/2" Arbor Hole Diam, Arbor Connection, Right Hand Cut, Concave Ground
Mi Item #11706246
MFR #79695078
Price$138.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
79695078

1-1/4" x 1/8" 24 Tooth Solid Carbide Slitting & Slotting Saw, Uncoated, 1/2" Arbor Hole Diam, Arbor Connection, Right Hand Cut, Concave Ground
Mi Item #11706246
MFR #79695078

Mfr description
79695078 79695078 1-1/4X1/8X1/2AH 24T IN
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
  • Uncoated tools do not feature supportive treatments on the cutting edge
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$138.48/each

Specifications

Dimensions

  • Arbor Hole Diameter
    1/2 in
  • Blade Diameter
    1-1/4 in
  • Blade Thickness
    1/8 in

Details

  • Connection Type
    Arbor
  • Cutting Direction
    Right Hand
  • Features
    Concave Ground
  • Finish Coating
    Uncoated
  • Material
    Solid Carbide
  • Number Of Teeth
    24
  • Tooth Configuration
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)