Motion
79695920

Made in USA
79695920

1/4 Inch Thick x 3/8 Inch Wide x 9/16 Inch Long, Rectangular Carbide Blank Unground, Series 1000
MI ITEM #11706249
MFR #79695920
List Price$7.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
79695920

1/4 Inch Thick x 3/8 Inch Wide x 9/16 Inch Long, Rectangular Carbide Blank Unground, Series 1000
MI ITEM #11706249
MFR #79695920

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.18/each for your price

Overview

Mfr description
79695920 79695920 1/4X3/8X9/16" C2 INTER

Specifications

  • Additional Information
    Unground
  • Industry Specification
    1350
  • Length
    9/16 in
  • Series
    1000,1,000
  • Shape
    Rectangle
  • Thickness
    1/4 in
  • Width
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text