Motion
79695946

Made in USA
79695946

1/4 Inch Thick x 1/2 Inch Wide x 3/4 Inch Long, Rectangular Carbide Blank Unground, Series 1000
MI ITEM #11706251
MFR #79695946
List Price$12.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
79695946

1/4 Inch Thick x 1/2 Inch Wide x 3/4 Inch Long, Rectangular Carbide Blank Unground, Series 1000
MI ITEM #11706251
MFR #79695946

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.38/each for your price

Overview

Mfr description
79695946 79695946 1/4X1/2X3/4" C2 INTERS

Specifications

  • Additional Information
    Unground
  • Industry Specification
    1380
  • Length
    3/4 in
  • Series
    1000,1,000
  • Shape
    Rectangle
  • Thickness
    1/4 in
  • Width
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought