Motion
79695953

Made in USA
79695953

1/4 Inch Thick x 9/16 Inch Wide x 1 Inch Long, Rectangular Carbide Blank Unground, Series 1000
MI ITEM #11706252
MFR #79695953
List Price$43.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
79695953

1/4 Inch Thick x 9/16 Inch Wide x 1 Inch Long, Rectangular Carbide Blank Unground, Series 1000
MI ITEM #11706252
MFR #79695953

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$43.33/each for your price

Overview

Mfr description
79695953 79695953 1/4X9/16X1" C2 INTERST

Specifications

  • Additional Information
    Unground
  • Industry Specification
    1390
  • Length
    1 in
  • Series
    1000,1,000
  • Shape
    Rectangle
  • Thickness
    1/4 in
  • Width
    9/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text