Motion
79695987

Made in USA
79695987

1/4 Inch Thick x 3/4 Inch Wide x 1 Inch Long, Rectangular Carbide Blank Unground, Series 1000
MI ITEM #11706255
MFR #79695987
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
79695987

1/4 Inch Thick x 3/4 Inch Wide x 1 Inch Long, Rectangular Carbide Blank Unground, Series 1000
MI ITEM #11706255
MFR #79695987

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
79695987 79695987 1/4X3/4X1" C2 INTERSTA

Specifications

  • Additional Information
    Unground
  • Industry Specification
    1410
  • Length
    1 in
  • Series
    1000,1,000
  • Shape
    Rectangle
  • Thickness
    1/4 in
  • Width
    3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text