Motion
79695995

Made in USA
79695995

5/16 Inch Thick x 1/2 Inch Wide x 3/4 Inch Long, Rectangular Carbide Blank Unground, Series 1000
MI ITEM #11706256
MFR #79695995
List Price$16.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
79695995

5/16 Inch Thick x 1/2 Inch Wide x 3/4 Inch Long, Rectangular Carbide Blank Unground, Series 1000
MI ITEM #11706256
MFR #79695995

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.80/each for your price

Overview

Mfr description
79695995 79695995 5/16X1/2X3/4" C2 INTER

Specifications

  • Additional Information
    Unground
  • Industry Specification
    1440
  • Length
    3/4 in
  • Series
    1000,1,000
  • Shape
    Rectangle
  • Thickness
    5/16 in
  • Width
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text