Motion
79696035

Made in USA
79696035

3/8 Inch Thick x 1/2 Inch Wide x 1 Inch Long, Rectangular Carbide Blank Unground, Series 1000
MI ITEM #11706260
MFR #79696035
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
79696035

3/8 Inch Thick x 1/2 Inch Wide x 1 Inch Long, Rectangular Carbide Blank Unground, Series 1000
MI ITEM #11706260
MFR #79696035

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
79696035 79696035 3/8X1/2X1" C2 INTERSTA

Specifications

  • Additional Information
    Unground
  • Industry Specification
    1500
  • Length
    1 in
  • Series
    1000,1,000
  • Shape
    Rectangle
  • Thickness
    3/8 in
  • Width
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought