Motion
79696043

Made in USA
79696043

3/8 Inch Thick x 5/8 Inch Wide x 1 Inch Long, Rectangular Carbide Blank Unground, Series 1000
Mi Item #11706261
MFR #79696043
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
79696043

3/8 Inch Thick x 5/8 Inch Wide x 1 Inch Long, Rectangular Carbide Blank Unground, Series 1000
Mi Item #11706261
MFR #79696043

Mfr description
79696043 79696043 3/8X5/8X1" C2 INTERSTA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    1 in
  • Thickness
    3/8 in
  • Width
    5/8 in

Details

  • Additional Information
    Unground
  • Industry Specification
    1510
  • Series
    1000,1,000
  • Shape
    Rectangle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)