Motion
79696076

Made in USA
79696076

1/2 Inch Thick x 3/4 Inch Wide x 1 Inch Long, Rectangular Carbide Blank Unground, Series 1000
MI ITEM #11706264
MFR #79696076
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
79696076

1/2 Inch Thick x 3/4 Inch Wide x 1 Inch Long, Rectangular Carbide Blank Unground, Series 1000
MI ITEM #11706264
MFR #79696076

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    1 in
  • Thickness
    1/2 in
  • Width
    3/4 in

Details

  • Additional Information
    Unground
  • Industry Specification
    1530
  • Series
    1000,1,000
  • Shape
    Rectangle

Overview

Mfr description
79696076 79696076 1/2X3/4X1" C2 INTERSTA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought