Overview
Mfr description
79696241 79696241 1/8X3/4X3/4" C2 INTERS
Specifications
- Additional InformationUnground
- Industry Specification2215
- Length3/4 in
- Radius1/4 in
- Series2000,2,000
- ShapeRectangular w/ Corner Radius
- Thickness1/8 in
- Width3/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data