Overview
Mfr description
79696316 79696316 1/16X3/16X1/4 C5 INTER
Specifications
- Additional InformationUnground
- Industry Specification1020
- Length1/4 in
- Series1000,1,000
- ShapeRectangle
- Thickness1/16 in
- Width3/16 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data