Overview
Mfr description
79696332 79696332 3/32X3/16X5/16 C5 INTE
Specifications
- Additional InformationUnground
- Industry Specification1040
- Length5/16 in
- Series1000,1000
- ShapeRectangle
- Thickness3/32 in
- Width3/16 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data