Specifications
Dimensions
- Length1/2 in
- Thickness3/32 in
- Width3/16 in
Details
- Additional InformationUnground
- Industry Specification1050
- Series1000,1,000
- ShapeRectangle
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)