Specifications
Dimensions
- Length3/8 in
- Thickness3/32 in
- Width1/4 in
Details
- Additional InformationUnground
- Industry Specification1060
- Series1000,1,000
- ShapeRectangle
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)