Motion
79696373

Made in USA
79696373

3/32 Inch Thick x 3/8 Inch Wide x 3/8 Inch Long, Rectangular Carbide Blank Unground, Series 1000
Mi Item #11706277
MFR #79696373
Price$5.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
79696373

3/32 Inch Thick x 3/8 Inch Wide x 3/8 Inch Long, Rectangular Carbide Blank Unground, Series 1000
Mi Item #11706277
MFR #79696373

Mfr description
79696373 79696373 3/32X3/8X3/8" C5 INTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.13/each

Specifications

Dimensions

  • Length
    3/8 in
  • Thickness
    3/32 in
  • Width
    3/8 in

Details

  • Additional Information
    Unground
  • Industry Specification
    1090
  • Series
    1000,1,000
  • Shape
    Rectangle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)