Motion
79696423

Made in USA
79696423

1/8 Inch Thick x 1/4 Inch Wide x 5/8 Inch Long, Rectangular Carbide Blank Unground, Series 1000
MI ITEM #11706281
MFR #79696423
List Price$7.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
79696423

1/8 Inch Thick x 1/4 Inch Wide x 5/8 Inch Long, Rectangular Carbide Blank Unground, Series 1000
MI ITEM #11706281
MFR #79696423

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.25/each for your price

Overview

Mfr description
79696423 79696423 1/8X1/4X5/8 C5 INTERST

Specifications

  • Additional Information
    Unground
  • Industry Specification
    1123
  • Length
    5/8 in
  • Series
    1000,1,000
  • Shape
    Rectangle
  • Thickness
    1/8 in
  • Width
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text