Motion
79696472

Made in USA
79696472

1/8 Inch Thick x 1/2 Inch Wide x 1/2 Inch Long, Rectangular Carbide Blank Unground, Series 1000
MI ITEM #11706285
MFR #79696472
List Price$4.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
79696472

1/8 Inch Thick x 1/2 Inch Wide x 1/2 Inch Long, Rectangular Carbide Blank Unground, Series 1000
MI ITEM #11706285
MFR #79696472

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.93/each for your price

Overview

Mfr description
79696472 79696472 1/8X1/2X1/2" C5 INTERS

Specifications

  • Additional Information
    Unground
  • Industry Specification
    1200
  • Length
    1/2 in
  • Series
    1000,1,000
  • Shape
    Rectangle
  • Thickness
    1/8 in
  • Width
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text