Overview
Mfr description
79696506 79696506 3/16X5/16X7/16" C5 INT
Specifications
- Additional InformationUnground
- Industry Specification1250
- Length7/16 in
- Series1000,1,000
- ShapeRectangle
- Thickness3/16 in
- Width5/16 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data