Motion
79696548

Made in USA
79696548

3/16 Inch Thick x 1/2 Inch Wide x 1/2 Inch Long, Rectangular Carbide Blank Unground, Series 1000
Mi Item #11706290
MFR #79696548
Price$17.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
79696548

3/16 Inch Thick x 1/2 Inch Wide x 1/2 Inch Long, Rectangular Carbide Blank Unground, Series 1000
Mi Item #11706290
MFR #79696548

Mfr description
79696548 79696548 3/16X1/2X1/2 C5 INTERS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.00/each

Specifications

Dimensions

  • Length
    1/2 in
  • Thickness
    3/16 in
  • Width
    1/2 in

Details

  • Additional Information
    Unground
  • Industry Specification
    1320
  • Series
    1000,1,000
  • Shape
    Rectangle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)