Motion
79696563

Made in USA
79696563

3/16 Inch Thick x 3/4 Inch Wide x 3/4 Inch Long, Rectangular Carbide Blank Unground, Series 1000
MI ITEM #11706292
MFR #79696563
List Price$35.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
79696563

3/16 Inch Thick x 3/4 Inch Wide x 3/4 Inch Long, Rectangular Carbide Blank Unground, Series 1000
MI ITEM #11706292
MFR #79696563

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$35.10/each for your price

Overview

Mfr description
79696563 79696563 3/16X3/4X3/4" C5 INTER

Specifications

  • Additional Information
    Unground
  • Industry Specification
    1340
  • Length
    3/4 in
  • Series
    1000,1,000
  • Shape
    Rectangle
  • Thickness
    3/16 in
  • Width
    3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text