Overview
Mfr description
79696621 79696621 3/32X3/8X1/2 C5 INTERS
Specifications
- Additional InformationUnground
- Industry Specification2100
- Length1/2 in
- Radius3/16 in
- Series2000,2,000
- ShapeRectangular w/ Corner Radius
- Thickness3/32 in
- Width3/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data