Overview
Mfr description
79696639 79696639 1/8X3/16X3/4" C5 INTER
Specifications
- Additional InformationUnground
- Industry Specification2110
- Length3/4 in
- Radius1/8 in
- Series2000,2,000
- ShapeRectangular w/ Corner Radius
- Thickness1/8 in
- Width3/16 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data