Overview
Mfr description
79696688 79696688 1/8X3/8X1/2" C5 INTERS
Specifications
- Additional InformationUnground
- Industry Specification2180
- Length1/2 in
- Radius3/16 in
- Series2000,2,000
- ShapeRectangular w/ Corner Radius
- Thickness1/8 in
- Width3/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data