Overview
Mfr description
79696738 79696738 3/16X1/2X3/4 C5 INTERS
Specifications
- Additional InformationUnground
- Industry Specification2330
- Length3/4 in
- Radius1/4 in
- Series2000,2,000
- ShapeRectangular w/ Corner Radius
- Thickness3/16 in
- Width1/2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data