Motion
79697579

Made in USA
79697579

1 x 1/2" Shank, Cutoff & Grooving Single Point Tool Bit, CT-122(433), Grade C5
MI ITEM #11706304
MFR #79697579
List Price$58.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
79697579

1 x 1/2" Shank, Cutoff & Grooving Single Point Tool Bit, CT-122(433), Grade C5
MI ITEM #11706304
MFR #79697579

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$58.08/each for your price

Overview

Mfr description
79697579 79697579 3/16X1"X 5" C5 CTR-22
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications

Specifications

  • Cutting Application
    Cutoff; Grooving
  • Cutting Direction
    Right Hand
  • Industry Standard Number
    CT-122(433)
  • Manufacturer Grade
    I55
  • Neck Length
    13/16 in
  • Overall Length
    5 in
  • Shank Height
    1 in
  • Shank Width
    1/2 in
  • Tip Material
    Carbide
  • Tip Material Grade
    C5
  • Tip Width
    3/16 in
  • Tool Bit Style Code
    CTR
  • Tool Bit Type
    Cutoff & Grooving

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text