Motion
79697645

Made in USA
79697645

1 x 1/2" Shank, Cutoff & Grooving Single Point Tool Bit, CT-120(445), Grade C5
Mi Item #11706311
MFR #79697645
Price$68.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
79697645

1 x 1/2" Shank, Cutoff & Grooving Single Point Tool Bit, CT-120(445), Grade C5
Mi Item #11706311
MFR #79697645

Mfr description
79697645 79697645 5/16X1"X 5" C5 CTL-44
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials
  • It is commonly used in high performance applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$68.68/each

Specifications

Dimensions

  • Overall Length
    5 in
  • Shank Height
    1 in
  • Shank Width
    1/2 in
  • Tip Width
    5/16 in

Details

  • Cutting Direction
    Left Hand
  • Industry Standard Number
    CT-120(445)
  • Manufacturer Grade
    I55
  • Tip Material
    Carbide
  • Tip Material Grade
    C5
  • Tool Bit Style Code
    CTL
  • Tool Bit Type
    Cutoff & Grooving
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)