Motion
79748034

Made in USA
79748034

15 x 20 x 1", MERV 8, 30 to 35% Efficiency, Wire-Backed Pleated Air Filter Synthetic with Antimicrobial Protection, Beverage Board Frame, 300 Max FPM, 625 CFM, Use with Any Unit
MI ITEM #11706316
MFR #79748034
List Price$11.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
79748034

15 x 20 x 1", MERV 8, 30 to 35% Efficiency, Wire-Backed Pleated Air Filter Synthetic with Antimicrobial Protection, Beverage Board Frame, 300 Max FPM, 625 CFM, Use with Any Unit
MI ITEM #11706316
MFR #79748034

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.30/each for your price

Overview

Mfr description
79748034 79748034 15X20X1 ODOR RESTRICT
  • Antimicrobial

Specifications

  • Maximum Air Flow
    300 FPM
  • Frame Material
    Beverage Board
  • Actual Depth
    3/4 in
  • Actual Height
    14-1/2 in
  • Actual Width
    19-1/2 in
  • Capacity
    Standard
  • CFM
    625
  • Filter Type
    Wire-Backed Pleated
  • Final Resistance At Fpm
    1 in
  • Initial Resistance At Fpm
    0.26 in
  • Integrated Frame
    Yes
  • Maximum Temperature
    200˚ F
  • Media Type
    Antimicrobial Synthetic
  • MERV Rating
    8
  • Nominal Overall Depth
    1 in
  • Nominal Overall Height
    15 in
  • Nominal Overall Width
    20 in
  • Particle Capture Efficiency
    30-35
  • Pleats Per Square Foot
    12
  • Standards Met
    ASHRAE 52.2-2012, UL 900

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought