Motion
79748059

Made in USA
79748059

16 x 25 x 1", MERV 8, 30 to 35% Efficiency, Wire-Backed Pleated Air Filter Synthetic with Antimicrobial Protection, Beverage Board Frame, 300 Max FPM, 840 CFM, Use with Any Unit
MI ITEM #11706318
MFR #79748059
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
79748059

16 x 25 x 1", MERV 8, 30 to 35% Efficiency, Wire-Backed Pleated Air Filter Synthetic with Antimicrobial Protection, Beverage Board Frame, 300 Max FPM, 840 CFM, Use with Any Unit
MI ITEM #11706318
MFR #79748059

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
79748059 79748059 16X25X1 ODOR RESTRICT
  • Antimicrobial

Specifications

  • Maximum Air Flow
    300 FPM
  • Frame Material
    Beverage Board
  • Actual Depth
    3/4 in
  • Actual Height
    15-1/2 in
  • Actual Width
    24-1/2 in
  • Capacity
    Standard
  • CFM
    840
  • Filter Type
    Wire-Backed Pleated
  • Final Resistance At Fpm
    1 in
  • Initial Resistance At Fpm
    0.26 in
  • Integrated Frame
    Yes
  • Maximum Temperature
    200˚ F
  • Media Type
    Antimicrobial Synthetic
  • MERV Rating
    8
  • Nominal Overall Depth
    1 in
  • Nominal Overall Height
    16 in
  • Nominal Overall Width
    25 in
  • Particle Capture Efficiency
    30-35
  • Pleats Per Square Foot
    12
  • Standards Met
    ASHRAE 52.2-2012, UL 900

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought