Motion
79783882

Made in USA
79783882

Static Dissipative Comfort Edge Workbench & Workstation Work Bench Top - Use with Edsal Workbenches
MI ITEM #11706321
MFR #79783882
List Price$516.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
79783882

Static Dissipative Comfort Edge Workbench & Workstation Work Bench Top - Use with Edsal Workbenches
MI ITEM #11706321
MFR #79783882

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$516.30/each for your price

Overview

Mfr description
79783882 79783882 COMFORT 60X30 STATIC W

Specifications

  • Additional Details
    Top
  • Length
    60 in
  • Load Capacity
    2,500.000 lb
  • Material
    Static Dissipative
  • Top Type
    Comfort Edge
  • Type
    Work Bench Top
  • Width
    30 in
  • PSC Code
    7110

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought