Motion
79783916

Made in USA
79783916

Maple Comfort Edge Workbench & Workstation Work Bench Top - Use with Edsal Workbenches
Mi Item #11706323
MFR #79783916
Price$523.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
79783916

Maple Comfort Edge Workbench & Workstation Work Bench Top - Use with Edsal Workbenches
Mi Item #11706323
MFR #79783916

Mfr description
79783916 79783916 60X30 MAPLE COMFORT WO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$523.83/each

Specifications

Dimensions

  • Length
    60 in
  • Width
    30 in

Details

  • Additional Details
    Top
  • Load Capacity
    2,500.000 lb
  • Material
    Maple
  • PSC Code
    7110
  • Top Type
    Comfort Edge
  • Type
    Work Bench Top
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)