Motion
79783965

Made in USA
79783965

Maple Comfort Edge Workbench & Workstation Work Bench Top - Use with Edsal Workbenches
Mi Item #11706324
MFR #79783965
Price$638.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
79783965

Maple Comfort Edge Workbench & Workstation Work Bench Top - Use with Edsal Workbenches
Mi Item #11706324
MFR #79783965

Mfr description
79783965 79783965 72X30 MAPLE COMFORT WO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$638.55/each

Specifications

Dimensions

  • Length
    72 in
  • Width
    30 in

Details

  • Additional Details
    Top
  • Load Capacity
    3,000.000 lb
  • Material
    Maple
  • PSC Code
    7110
  • Top Type
    Comfort Edge
  • Type
    Work Bench Top
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)