Motion
80040900

Made in USA
80040900

10 Tool Capacity, Toolholder Size 30, Portable Plastic Tool Holder Rack and Tray 16 Inch Long x 7 Inch Wide x 5 Inch High
Mi Item #11706350
MFR #80040900
Price$44.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
80040900

10 Tool Capacity, Toolholder Size 30, Portable Plastic Tool Holder Rack and Tray 16 Inch Long x 7 Inch Wide x 5 Inch High
Mi Item #11706350
MFR #80040900

Mfr description
80040900 80040900 16" X 7" X 5" 30 TPR P
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.78/each

Specifications

Dimensions

  • Height
    5 in
  • Length
    16 in
  • Toolholder Size
    30 Taper Tools
  • Width
    7 in

Details

  • Material
    Plastic
  • Mount Type
    Portable
  • Number of Tools Held
    10
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)