1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
80040918
10 Tool Capacity, Toolholder Size 40, Portable Plastic Tool Holder Rack and Tray 16 Inch Long x 7 Inch Wide x 5 Inch High
MI ITEM #
11706351
MFR #
80040918
Price
$44.88
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 80040918
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
80040918
10 Tool Capacity, Toolholder Size 40, Portable Plastic Tool Holder Rack and Tray 16 Inch Long x 7 Inch Wide x 5 Inch High
MI ITEM #
11706351
MFR #
80040918
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$44.88
/each
Qty
Add to Cart
Specifications
Dimensions
Height
5 in
Length
16 in
Toolholder Size
40 Taper Tools
Width
7 in
Details
Material
Plastic
Mount Type
Portable
Number of Tools Held
10
Overview
Mfr description
80040918 80040918 16" X 7" X 5" 40 TPR P
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought