Motion
80044241

Made in USA
80044241

Round Shafting - Steel, 1.0000 in Diameter, 72.0000 in Overall Length
MI ITEM #11706352
MFR #80044241
List Price$416.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
80044241

Round Shafting - Steel, 1.0000 in Diameter, 72.0000 in Overall Length
MI ITEM #11706352
MFR #80044241

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$416.46/each for your price

Overview

Mfr description
80044241 80044241 1" X 72" GP1045 KEYED

Specifications

  • Measurement Standard
    Inch
  • Nominal Diameter
  • Overall Length
    72.0000 in
  • Material
    Steel
  • Key Size
    1/4
  • Length
    72 in
  • Material Grade
    1045
  • Style
    Keyed
  • Diameter
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text